Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoFlex™ Recirculating Chillers

Catalog No. 13875058
Click to view available options
Cooling Capacity:
2500 W
3500 W
5000 W
Up to 1400 watts (60 Hz) 1170 watts (50 Hz)
Up to 900 watts (60 Hz) 750 watts (50 Hz)
Temperature Range:
5°C to 40°C
Model:
ThermoFlex 1400
ThermoFlex 2500
ThermoFlex 3500
ThermoFlex 5000
ThermoFlex 900
ThermoFlex 900 Low Noise
Pump Type:
PD-1
PD-2
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.

ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

*Now available in low-noise: less than 58 dBA

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
TRUSTED_SUSTAINABILITY

Specifications

Configuration Options Fluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available)
Certifications/Compliance CE, CSA
Communications Analog & Digital (available)
Condenser Type Air-cooled
Cooling Capacity Up to 900 watts (60 Hz) 750 watts (50 Hz)
Temperature Range 5°C to 40°C
Type Recirculating Chiller
Model ThermoFlex 900
Noise Level <58 dBA
Pump Capacity Up to 3.3 gpm @ 60 psig  (12.5 L/min. @ 4.1 bar) (50Hz)
Up to 4.0 gpm @ 60 psig  (15.
Temperature Stability ±0.1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.