Learn More
Thermo Scientific™ ThermoFlex™ Recirculating Chillers
Description
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
*Now available in low-noise: less than 58 dBA
Ease of Use
- An intuitive user interface for ease of operation
- Air and water filters that can be changed while unit is in operation
- Innovative packaging for rapid installation
- Quick start guide enables trouble-free system start-up
Superior Performance
- Improved cooling capacity
- Increased reliability
- Ease of maintenance
Configurable Design
- Wide range of available cooling capacities
- Variety of available options
- Installation flexibility
Recommended for:
- Aerospace
- Analytical
- Biotech
- Chemical
- Industrial
- Medical
- Pharmaceutical
- Research
- University
Specifications
Specifications
| Configuration Options | Fluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available) |
| Certifications/Compliance | CE, CSA |
| Communications | Analog & Digital (available) |
| Condenser Type | Air-cooled |
| Cooling Capacity | Up to 900 watts (60 Hz) 750 watts (50 Hz) |
| Temperature Range | 5°C to 40°C |
| Type | Recirculating Chiller |
| Model | ThermoFlex 900 Low Noise |
| Noise Level | <58 dBA |
| Pump Capacity | Up to 3.3 gpm @ 60 psig (12.5 L/min. @ 4.1 bar) (50Hz) Up to 4.0 gpm @ 60 psig (15. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.