Learn More
Thermo Scientific™ ThermoFlex™ Recirculating Chillers

Description
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use, and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance platform is configurable to meet application demands.
Innovative Platform: Developed with your input from concept to design. The result is an easy-to-use, easy-to-maintain high performance chiller configurable to the most demanding applications.
Excellent Performance: Optimized cooling capacity and reliability for your critical application needs.
- Full flow filter ensures clean fluid to protect your application and maximize recirculation system life.
- Easily removable condenser grill and air filter allow for quick and simple cleaning to optimize chiller performance and maximize component life.
- Integrated funnel for easy filling.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Ambient Temperature | 10°C to 40°C |
| Description | ThermoFlex 1400 Recirculating Chiller |
| Capacity (Metric) | 7.2 L |
| Certifications/Compliance | CE and CSA |
| Communications | RS232 & RS485 Digital/Analog |
| Condenser Type | Air-cooled |
| Cooling Capacity | 60Hz at 20°C: 1400 W/4781 BTU |
| Pump Type | PD2 (Positive Displacement Pump) |
| Temperature Range | 5°C to 40°C |
| Pump Capacity | 60 Hz: 4.0 gpm @ 60 psig (15.1 L/min. @ 4.1 bar) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.