Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Shimadzu Plug
Click to view available options
No. per Pack:
10/Pk.
50/Pk.
Description
For use with:
- Minimizing extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS
- Avoiding carrier gas leaks, extraneous peaks, and phthalate contamination in GC instruments
- Use in conjunction with a thick needle protector to avoid damage to GC instruments irreversibly caused by microsyringes
- Influent sampling ports in gas chromatographs

Specifications
Specifications
Diameter (Metric) Outer | 6 mm |
No. per Pack | 10/Pk. |
Style | Shimadzu Plug |
Product Line | Thermogreen |
Height (Metric) | 9 mm |
Type | Septa, LB-2 |
For Use With (Equipment) | Shimadzu Gas Chromatographs |
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction