Learn More
Description
- Usable to 350°C inlet temperature (except 17 mm inlets max temp 300°C)
- New plasma coating eliminates sticking in injection port
- Precision molding ensures consistent, accurate fit
- Septa have a CenterGuide design to minimize coring
- (Not available on Shimadzu plug, 6, 7, 8, 9.5, and 10 mm)
- 5 mm septa partially predrilled for improved puncturability
- Preconditioned and ready to use
- Packaged in ultra-clean blister packs
- Each batch GC-FID tested
Note:
- Due to differences in inlet design, actual septum temp for a given inlet set point can vary by manufacturer
- Recommended using only BTO septa in older Thermo TRACE and Focus GCs
- Does not apply for Thermo TRACE 1300/1310 GCs
- Septa can be used only to max recommended temp
Specifications
Specifications
| Product Type | Thermolite Plus Septa |
| Diameter (Metric) Outer | 10 mm |
| For Use With (Application) | Chromatography |
| Temperature (Metric) Max | 350°C |
| Quantity | 50 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
