Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Thermolite Plus Septa
SDP

Numéro de catalogue. 06718868 missing translation for 'brandsLinkText'
Encompass_Preferred
Modifier l'affichage
Click to view available options
Diameter (Metric) Outer:
6 mm
8 mm
9 mm
9.5 mm
10 mm
Quantity:
100 Pk.
50 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (Metric) Outer Quantity
06-718-868 9 mm 100 Pk.
06-718-865 6 mm 50 Pk.
06-718-866 8 mm 50 Pk.
06-718-867 9 mm 50 Pk.
06-611-957 10 mm 50 Pk.
06-611-917 9.5 mm 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 06-718-868 Fournisseur Restek™ Code fournisseur 23863
May include imposed supplier surcharges.
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Ultra-low bleed minimizes background signal

  • Usable to 350°C inlet temperature (except 17 mm inlets max temp 300°C)
  • New plasma coating eliminates sticking in injection port
  • Precision molding ensures consistent, accurate fit
  • Septa have a CenterGuide design to minimize coring
    • (Not available on Shimadzu plug, 6, 7, 8, 9.5, and 10 mm)
  • 5 mm septa partially predrilled for improved puncturability
  • Preconditioned and ready to use
  • Packaged in ultra-clean blister packs
  • Each batch GC-FID tested

Note:

  • Due to differences in inlet design, actual septum temp for a given inlet set point can vary by manufacturer
  • Recommended using only BTO septa in older Thermo TRACE and Focus GCs
    • Does not apply for Thermo TRACE 1300/1310 GCs
  • Septa can be used only to max recommended temp

Spécifications

Product Type Thermolite Plus Septa
Diameter (Metric) Outer 9 mm
For Use With (Application) Chromatography
Temperature (Metric) Max 350°C
Description Includes CenterGuide
Quantity 100 Pk.
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.