Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces
GSA_VA

Catalog No. p-147654
Change view
Click to view available options
Capacity (Metric):
5.8 L
5.9 L
Voltage:
208 V
240 V
Controller Type:
Digital single setpoint
Eight-step/one-program control
Sixteen-step/four-program control
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Controller Type
10-505-57 5.8 L 240 V Eight-step/one-program control
10-505-56 5.8 L 208 V Eight-step/one-program control
10-554-15 5.8 L 240 V Digital single setpoint
10-554-23 5.9 L 240 V Sixteen-step/four-program control
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-505-57 Supplier Thermo Scientific™ Supplier No. F4802080
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Power cord (-60 models include 20-amp cord; -33 units available with plug for China)

Compact, lightweight benchtop furnaces

  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

F47900 Models

  • 2L (0.07 cu. ft.) of heating area
  • F48000 Models
    • 5.9L (0.20 cu. ft.) of heating area
    • Includes ceramic shelf (SH480X1) that doubles furnace load capacity
    A1 Controller
    • Digital single setpoint control
    • Single display shows actual temperature or setpoint
    B1 Controller
    • Digital single setpoint control with a single ramp to setpoint and a dwell
    • Single display shows actual temperature or setpoint
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    C1 Controller
    • Digital programmable control with one stored program of eight segments
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    D1 Controller
    • Digital programmable control with four stored programs, 16 segments per program
    • With RS-232 communications interface
    • Furnaces with this control also use a mechanical Overtemperature Protection relay

    Certifications

    CSA approved, CE marked as indicated

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Controller Type Eight-step/one-program control
    Capacity (Metric) 5.8 L
    Temperature (Metric) 100°C to 1200°C
    Voltage 240 V
    Wattage 1800 w
    Amperage 7.5 A
    Frequency 50/60 Hz
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.