Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Thermometer Storage Trays
Shop All H-B Instrument Company Products

Click to view available options
Positions:
14
Description
- Sturdy 2mm polystyrene
- With numbered slots for easy thermometer recognition
- Inclined angle helps prevent liquid separation
Specifications
Specifications
Product Type | Thermometer Tray |
Autoclavable | Not Autoclavable |
Material | Polystyrene |
Positions | 14 |
Dimensions (L x W) | 17.4 x 13.4 in. (44.2 x 34cm) |
Length (Metric) | 44.2 cm |
Length (English) | 17.4 in. |
Width (Metric) | 34 cm |
Width (English) | 13.4 in. |
Depth (English) | 1.2 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction