Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Thermomixer™ R Accessory, Thermoblock Dry Blocks

Catalog No. 05400203 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
8 x 5.0 mL
24 x 1.5mL
For Use With (Equipment):
Eppendorf Tube
Micro Test Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment)
05-400-203 24 x 1.5mL Micro Test Tubes
05-412-515 8 x 5.0 mL Eppendorf Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-400-203 Supplier Eppendorf™ Supplier No. 022670522

Ensure precise fit for common lab tubes

These exchangeable thermoblocks for the Thermomixer R and ThermoStat provide excellent flexibility. The range of potential applications is significantly expanded due to the support for slides and microarrays, in addition to a broad range of tube sizes.

  • Shielded thermoblocks are contact-safe
  • Efficient exchange simplifies operation
  • Tubes are visible during operation and easily accessible

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
For Use With (Equipment) Micro Test Tubes
Holds 24 x 1.5mL
Temperature Range (Metric) 99°C
Type Dry Block for Thermomixer R
For Use With (Application) For 24 x 1.5mL micro test tube
Includes IsoTherm rack and 0°C cool pack
Speed 1400rpm
Height (English) 4.88 in.
Height (Metric) 124 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.