Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ Certis™ Platform Insulated Shippers
Shop All Sonoco ThermoSafe Products
Click to view available options
Payload:
6 L
14 L
26 L
Duration:
3 day/72 hr.
5 day/120 hr.
Temperature Range (Metric):
<-20°C
15° to 25°C
2° to 8°C
Material:
Polyurethane
VIP
Description
Certis Qualified Shippers deliver ultimate protection for temperature-sensitive pharmaceuticals and biological specimens, meeting the toughest ambient profiles of any premium shipper in the industry. Certis off-the-shelf packaging solutions offer temperature protection to ensure that your valuable products will ship safely anywhere in the world.
- Ideal for one-way shipments of refrigerated, CRT and frozen pharmaceutical products across summer or winter seasons for 72 hours (3 days) or 120 hours (5 days) in duration
- Same packout configurations for 72hr and 120hr durations - just switch out the outer shipper
- These shippers optimize inventory and provide lowest total cost of ownership, utilizing only 3 types of bricks and 8 shippers
- ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training

Specifications
Specifications
For Use With (Equipment) | Pharmaceutical/biological products |
Applications | Temperature controlled shipping |
Dimensions (L x W x H) Exterior | 17.63 x 17.63 x 17.56 in. |
Weight (English) | 32.9 lb. |
Duration | 5 day/120 hr. |
Weight (Metric) | 14.9 kg |
Dimensions (D x W x H) Interior | 9 x 9 x 10.5 in. |
Description | Insulated shipper |
Temperature Range (Metric) | <-20°C |
Payload | 14 L |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction