Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Envoy Direct™ Parcel Solutions: Refrigerated Coverage
Helps providing cost effective temperature control for regional and national distribution of pharmaceuticals direct from pharmacy. Sonoco™ ThermoSafe Envoy Direct™ Series Parcel Solutions (Refrigerated Coverage) designed to withstand real-world ambient temperature environments.
$514.00 - $603.00
Specifications
Includes | EPS Pads only, No corrugate |
---|---|
Type | Parcel Solution |
Temperature Range (Metric) | 1° to 10°C |
Catalog Number | Mfr. No. | Payload | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Payload | Price | Quantity & Availability | |||||
03-600-183
|
Sonoco™
ED4R1NC |
3.5 L |
Case of 27 for $514.00
|
|
|||||
03-600-185
|
Sonoco™
ED5R1NC |
4.9 L |
Case of 27 for $603.00
|
|
|||||
Description
- Refrigerated, 1° to 10°C measured in the center of the product space
- Components included: EPS pads only, no corrugate
- Ideal for next day delivery
- Simple and fast assembly drives operational efficiencies
- Uses minimal components with seasonal conditioning requirements to simplify inventory management
- Optimized dimensional weight reduces transportation costs
Specifications
EPS Pads only, No corrugate | |
Parcel Solution | |
1° to 10°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title