Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ Envoy™ Overnight Insulated Shippers
Shop All Sonoco ThermoSafe Products
Click to view available options
Series:
Summer
Winter
Duration:
1 day/30 hr.
2 day/54 hr.
Size:
Small
Large
Payload:
2 L
4 L
6 L
7 L
Description
Envoy™ insulated shippers are a simple, economical solution for less complex shipping needs. Envoy is designed to the ISCsilver™ ambient temperature profile, which reflects more moderate shipping conditions, such as express air and moderate to controlled distribution lanes.
- Seasonal protection against summer or winter temperature conditions
- Packouts are simple to follow and use standard components
- Foam bricks maintain their shape for easy assembly
- Convenient off-the-shelf product with effective temperature performance
Specifications
Specifications
| Includes | (2) 56oz Frozen, (2) 26oz Refrigerated Bricks |
| Size | Large |
| Series | Summer |
| Type | Insulated Shipper |
| Dimensions (L x W x H) Exterior | 15 x 13.25 x 12 in. |
| Weight (English) | 17.2 lb. |
| Duration | 1 day/30 hr. |
| Dimensions (D x W x H) Interior | 10.5 x 8.75 x 4 in. |
| Temperature Range (Metric) | 2° to 8°C |
| Payload | 6 L |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction