Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Refrigerated (2° to 8°C)
GSA_VA

Catalog No. p-7122779 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Holds Temp., Hours:
24
48
72
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Temp., Hours
03-600-128 24
03-600-129 48
03-600-130 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-600-128 Supplier Sonoco™ Supplier No. 12UR1
Only null left
Add to Cart
Add to Cart

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature-sensitive products

Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.

  • ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
  • Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 30.48 cm
Height (English) 12 in.
Length (Metric) 30.48 cm
Length (English) 12 in.
Width (Metric) 30.48 cm
Width (English) 12 in.
Dimensions (L x W x H) L x W x H Exterior: 30.5 x 30.5 x 30.5 cm (12 x 12 x 12 in.); Wall Thickness: 2.54 cm (1 in.)
For Use With (Application) Safe transportation of temperature sensitive products
Weight (English) 17 lb.
Description Payload L x W x H: 24.4 x 24.4 x 14.0cm (9.6 x 9.6 x 5.5 in.); Payload Capacity: 8.31L
Length (English) Payload 9.6 in.
Length (Metric) Payload 24.3 cm
Width (English) Payload 9.6 in.
Width (Metric) Payload 24.3 cm
Height (English) Payload 5.5 in.
Height (Metric) Payload 13.9 cm
Wall Thickness (English) 1 in.
Wall Thickness (Metric) 2.54 cm
Capacity (Metric) Payload 8.31 L
Holds Temp., Hours 24
Material Vacuum Insulated Panels
Type Temperature-controlled Package Shipper
Temperature Control Refrigerated
Temperature Range 2°C to 8°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.