Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)

Catalog No. p-8933010 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
13.75 X 10.5 X 13.5 in.
14 X 11.5 X 12 in.
14 X 14 X 10 in.
Dimensions (D x W x H) Interior:
10 X 10 X 7 in.
10.5 X 7.25 X 10 in.
10.5 X 8 X 8.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
03-001-116 14 X 11.5 X 12 in. 10.5 X 8 X 8.5 in.
03-530-50 13.75 X 10.5 X 13.5 in. 10.5 X 7.25 X 10 in.
03-530-71 14 X 14 X 10 in. 10 X 10 X 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-001-116 Supplier Sonoco™ Supplier No. 684
Only null left
Add to Cart
Add to Cart

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 12 per case
Length (English) Exterior 14 in.
Width (English) Exterior 11.5 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 12 in.
Length (English) Interior 10.5 in.
Height (English) Interior 8.5 in.
Dimensions (L x W x H) Exterior 14 X 11.5 X 12 in.
Height (Metric) Interior 21.6 cm
Width (English) Interior 8 in.
Wall Thickness (English) 11.5 in.
Duration ≤48 hr.
Dimensions (D x W x H) Interior 10.5 X 8 X 8.5 in.
Material Molded Expanded Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.