Sonoco™ Insulated Shipper Multipurpose Containers and Accessories Available on GSA/VA Contract for Federal Government customers only.

Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: Sonoco™ 355

 View more versions of this product

Catalog No. 03-530-17

  Check Availability
Add to Cart

    Specifications

    Product Type Insulated Shipper
    Material Corrugated Carton and One-Piece Insulated Expanded Polystyrene (EPS) Core
    Height (English) Exterior 14.6 in.
    Height (Metric) Exterior 37cm
    Length (English) Exterior 14 in.
    Length (Metric) Exterior 36cm
    Width (English) Exterior 14 in.
    Width (Metric) Exterior 36cm
    For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
    Dimensions (L x W x H) Exterior 36 x 36 x 37cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit