Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated Shipper Multipurpose Containers and Accessories
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
58.8 x 39 x 39 cm
28 x 22.9 x 18 cm
28 x 23 x 18 cm
28 x 23 x 30 cm
Description
Use for culture packs, serums, vaccines, and laboratory specimens.
- Some models include corrugated carton and a molded one-piece insulation expanded polystyrene core
- Shock absorbing and temperature insulating Water- and vapor-resistant; lightweight
- Large enough for shipping tubes, vials, and a wide assortment of lab containers with dry ice

Specifications
Specifications
Width (Metric) Exterior | 39 cm |
Length (English) Exterior | 22.37 in. |
Width (English) Exterior | 15.37 in. |
Length (Metric) Exterior | 58.8 cm |
Height (English) Exterior | 15.375 in. |
Type | Insulated Shipper |
Dimensions (L x W x H) Exterior | 58.8 x 39 x 39 cm |
Height (Metric) Exterior | 40 cm |
Dimensions (LxWxH) | 22.375 x 15.375 x 15.375 in. (56.8 x 40 x 40 cm) |
Material | Reusable Expanded Polystyrene bio-mailers; Corrugated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction