Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Shipper-PUR Containers: 2 in. Thick

Catalog No. 03530002 Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
15 x 12 x 14 in.
21 x 14 x 17 in.
23 x 23 x 24 in.
28 x 14 x 20 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Durable polyurethane-foam–molded shippers have twice the insulation value of EPS

Manufactured using a proprietary process that laminates polyurethane insulation to inner and outer walls of corrugated cardboard, forming a rigid, one-piece, three-layer container.

  • Economical, lightweight, reusable, CFC and HCFC-free
  • Protect contents under all ambient temperature environments—from 48 to 72 hours for refrigerated products, 48 to 96 hours for frozen samples
  • Flexible polyurethane closure seals the top, cushions and insulates contents, and vents dry ice
  • Wall thickness: 2 in.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) Exterior 28 x 14 x 20 in.
Wall Thickness (English) 2 in.
Material Insulated Polyurethane Foam
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.