Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated Shipper-PUR Containers: 2 in. Thick
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
15 x 12 x 14 in.
21 x 14 x 17 in.
23 x 23 x 24 in.
28 x 14 x 20 in.
Description
Manufactured using a proprietary process that laminates polyurethane insulation to inner and outer walls of corrugated cardboard, forming a rigid, one-piece, three-layer container.
- Economical, lightweight, reusable, CFC and HCFC-free
- Protect contents under all ambient temperature environments—from 48 to 72 hours for refrigerated products, 48 to 96 hours for frozen samples
- Flexible polyurethane closure seals the top, cushions and insulates contents, and vents dry ice
- Wall thickness: 2 in.
Specifications
Specifications
| Dimensions (L x W x H) Exterior | 28 x 14 x 20 in. |
| Wall Thickness (English) | 2 in. |
| Material | Insulated Polyurethane Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction