Learn More
Description
- Accommodates VacuTainer™, Microtainer™, and other collection/transport tubes
- Available in multi-tube, slide, and tube/slide combinations
- Lightweight polystyrene foam construction saves postage
- Reusable and recyclable
Specifications
Specifications
| Quantity | 350 Pouches/Pk. |
| Length (English) Exterior | 8 in. |
| Width (English) Exterior | 11 in. |
| Includes | 2 in. Self sealing lip and tape |
| Type | Bubble Pouch |
| Dimensions (L x W) | 8 x 11 in. |
| Material | 0.187 in. thick metallized bubble |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.