Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe PolarPack™ Foam Bricks
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (LxWxH):
11.4 x 10.1 x 1.3 cm
11.4 x 10.1 x 2.5 cm
11.4 x 45.72 x 3.81 cm
11.4 x 53.34 x 1.9 cm
15.2 x 15.2 x 3.175 cm
16.51 x 11.43 x 3.81 cm
17.8 x 12.7 x 2.5 cm
19.7 x 19.7 x 2.2 cm
20.9 x 20.3 x 1.9 cm
22.8 x 10.16 x 3.81 cm
22.8 x 12.1 x 1.9 cm
22.9 x 22.9 x 1.9 cm
26.7 x 15.24 x 4.4 cm
27.3 x 23.5 x 1.3 cm
Weight (English):
5 oz.
7.5 oz.
9 oz.
15 oz.
17 oz.
18 oz.
20 oz.
22 oz.
24 oz.
26 oz.
27 oz.
31 oz.
39 oz.
64 oz.
Weight (Metric):
142 g
0.21 kg
255 g
0.43 kg
482 g
567 g
624 g
0.68 kg
0.72 kg
737 g
765 g
1106 g
1.2 kg
1.81 kg
Description
Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

Specifications
Specifications
Quantity | 24/Cs. |
Width (Metric) Exterior | 11.43 cm |
Length (English) Exterior | 6.5 in. |
Width (English) Exterior | 4.5 in. |
Length (Metric) Exterior | 16.51 cm |
Height (English) Exterior | 1.5 in. |
Type | Refrigerant Ice Pack |
Height (Metric) Exterior | 3.81 cm |
Weight (English) | 24 oz. |
Weight (Metric) | 0.68 kg |
Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction