Learn More
Sonoco™ ThermoSafe™ US Pallet Shippers, Refrigerated

Description
Featuring reliable temperature control, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.
- Pre-qualified for refrigerated temperatures (2–8°C) for 4 or 5 day duration
- Optimized sizes for narrow-body and wide-body aircraft and North American trucks
- Fewer packing components for easy assembly
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Applications | North American trucks (optimized, capable of double stacking), Wide body aicraft |
Size | Full US Pallet |
Series | Summer |
Type | Pallet Shipper |
Dimensions (L x W x H) Exterior | 48 x 40 x 50 in. |
Weight (English) | 423 lb. |
Duration | 4 day |
Weight (Metric) | 192 kg |
Dimensions (D x W x H) Interior | 32 x 30 x 28 in. |
Capacity (Metric) | 441 L |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.