Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers

Catalog No. 14380014
Click to view available options
For Use With (Equipment):
GENESYS 140/150/180,BioMate160
Includes:
1-Cell Holder + US Power Cable
TPS 1500W Sealed Peltier

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Peltier controlled sealed liquid system provides precise temperature control

little to no maintenance needed

150ml liquid volume means less mess from accidental spills

TRUSTED_SUSTAINABILITY

Specifications

Type Sealed Peltier Recirculator System
For Use With (Application) Control temperature with a water thermostatted cell holder.
For Use With (Equipment) GENESYS 140/150/180,BioMate160
Includes TPS 1500W Sealed Peltier
Temperature Precision ± 0.05 °C
Temperature Range (Metric) 20°C to 60 °C
Volume (Metric) 150 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.