Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers

Catalog No. p-7138509
Click to view available options
For Use With (Equipment):
GENESYS 140/150/180,BioMate160
Includes:
1-Cell Holder + US Power Cable
TPS 1500W Sealed Peltier

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Air-cooled Peltier thermostatted single cell holder for GENESYS 140/150/180 and BioMate 160 Spectrophotometers. The accessory fits inside the sample compartment of the instrument.
  • Includes cell holder for 10 mm pathlength square cells
  • Temperature range 20° C to 60° C
  • Fully controlled by the instrument on-board software or Thermo Scientific™ VISIONlite™ Software
  • Magnetic stirring (variable speed) for full size cells
  • Suitable for use with unmasked cells >= 1000 μL nominal volume
  • Microcells < 1000 μL must be masked type
  • Additional 10 pack of PTFE-coated cuvette stir bars (5 mm x 2 mm) available
  • Multi-voltage power supply
TRUSTED_SUSTAINABILITY

Specifications

Type Thermostatted Peltier Single Cell Holder
For Use With (Equipment) GENESYS 140/150/180,BioMate160
Holds 10 mm pathlength square cells
Includes 1-Cell Holder + US Power Cable
Temperature Precision ± 0.10 °C
Thermostatting Air-cooled Peltier
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.