Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Thermowell™ Gold 96-Well Polypropylene PCR Microplates

Click to view available options
Color:
Clear
Skirt Style:
Full
Half
Description
Corning Thermowell GOLD 96-well PCR microplates are offered in four formats to ensure maximum flexibility and a perfect match for your applications. The original Thermowell 96-well PCR microplates are universal fit and can be cut into 3 x 8 well segments.

Specifications
Specifications
Certifications/Compliance | DNase, RNase-free |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Color | Clear |
Skirt Style | Half |
Material | Polypropylene |
No. of Wells | 96 |
Sterility | Non-sterile |
For Use With (Application) | For automation, RT-PCR applications |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction