Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thiazolyl Blue Tetrazolium Bromide, Sigma-Aldrich

Catalog No. 01258884 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
500 mg
1 g
5 g
10 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-258-884 1 g
01-258-902 500 mg
01-258-903 5 g
01-258-904 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-258-884 Supplier MilliporeSigma Supelco Supplier No. M21281G
Only null left
Add to Cart
Add to Cart

Thiazolyl Blue Tetrazolium Blue (MTT) may be used in measurement of cell proliferation. MTT produces a yellowish solution that is converted to dark blue, water-insoluble MTT formazan by mitochondrial dehydrogenases of living cells. The blue crystals are solubilized with acidified isopropanol and the intensity is measured colorimetrically at 570 nm.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 98%
For Use With (Application) Cell Proliferation
Product Type Stain
Quantity 1 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.