Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thin PTFE Sleeves
SCI_ED

Catalog No. S37121 Shop All Fisherbrand Products
Click to view available options
Standard Taper Joint No.:
14/35
19/38
24/40
29/42
45/50
55/50
Height (English):
1.14 in.
1.53 in.
1.57 in.
1.63 in.
1.96 in.
2 in.
Material:
PTFE
Thin PTFE
Width (English):
0.51 in.
0.71 in.
0.972 in.
1.20 in.
1.78 in.
2.37 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.

  • Eliminate lubrication contamination along with frozen or leaking ground joints
  • Usable from −75° to +250°C (−103° to +482°F)

Specifications

Standard Taper Joint No. 14/35
For Use With (Application) Eliminate lubrication contamination along with frozen or leaking ground joints
For Use With (Equipment) Glass joints
Height (English) 1.14 in.
Height (Metric) 2.89 cm
Material Thin PTFE
Product Type Glass Joint Sleeve
Temperature Range (Metric) -75° to 260°C
Temperature Range (English) -103° to 500°F
Thickness 0.05 mm
Width (English) 0.51 in.
Width (Metric) 1.29 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.