Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo™ Thin Wall Hypodermic Needle
Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Description
- This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.
Specifications
Specifications
Material | Stainless Steel, Plastic (Hub) |
Description | Thin Wall Hypodermic Needle |
Needle Gauge | 20 G |
Length (English) Needle | 1 in. |
Product Type | Hypodermic Needle |
Disposable | Single-use |
Length (Metric) Needle | 25.4 mm |
Needle Point Style | Beveled |
For Use With (Equipment) | Syringe |
Connection Type | Removable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction