Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Thin Wall Hypodermic Needle

Catalog No. p-200086885 Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
This item is not returnable. View return policy

Catalog No. 22-037-224

Supplier: Terumo™ NN2225R

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Terumo needles are known worldwide for their sharpness and double-bevel design.

  • This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.

Specifications

Material Stainless Steel, Plastic (Hub)
Description Thin Wall Hypodermic Needle
Needle Gauge 22 G
Length (English) Needle 1 in.
Product Type Hypodermic Needle
Disposable Single-use
Length (Metric) Needle 25.4 mm
Needle Point Style Beveled
For Use With (Equipment) Syringe
Connection Type Removable
Graduated No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.