Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Three-Prong Dual Adjust Swivel Clamp
Shop All Troemner Products
Click to view available options
Material:
Nickel-plated Zinc
Stainless Steel
Description
- Built-in holder grips rods up to 19mm (0.75 in.) in diameter and is adjustable for forward or reverse-facing adjustment screws
- Shaft wing-nut allows the holding angle of the swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is achieved
- Stainless steel electro-polished finishor nickel-plated zinc construction
- Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Specifications
Specifications
| Type | Swivel Clamp |
| Material | Stainless Steel |
| Includes | Vinyl and Fiberglass sleeves prong covers |
| Length (English) | 7.01 in. |
| Length (Metric) | 178 mm |
| Size | Medium |
| Size (Metric) Grip | 0 to 69 mm |
| Size (English) Grip | 0 to 2.72 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction