Learn More
Description
- Features a dual tab
- Available in various colors and sizes
- 1000 per case
Specifications
Specifications
| Closure Size | 16 mm |
| Liner Material | Unlined |
| Autoclavable | Not Autoclavable |
| Material | Plastic |
| Color | White |
| No. per Case | 1000 |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Fit for Purpose | PCR Ready |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.