Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Ideal for environments where exposure to liquid contamination is not a concern.
- Lightweight Full length
- Elastic wrists
Specifications
Specifications
Gender | Unisex |
For Use With (Application) | Critical Environments, General Industrial |
No. of Pockets | None |
Packaging Type | Cleanroom Packaged, 10 Pieces/Sealed Polybag, 5 Bags/Sealed Master Polybag |
Product Type | Controlled Environments Gown |
Closure Type | Neck and Waist Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Latex Free | Yes |
Model | 813381 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction