Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians Basic Protection Controlled Environments SPP Lab Coats

Catalog No. 191302072C Shop All Tians International Products
This item is not returnable. View return policy

Catalog No. 19-130-2072C

Supplier: Tians 843881L

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Low lint, spunbonded polypropylene fabic lab coat for use in controlled environments and many general application areas.

  • Material: Environstar™ SPP
  • Breathable
  • Elastic wrist
  • Three pockets
  • Color: White

Specifications

Product Type Controlled Environments Lab Coat
Color White
Closure Type Snaps
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Weight (English) 8.8 lb.
Cleanroom Class Class 10,000 (ISO 7)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.