Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ Lab Coats
Shop All Tians International Products
Click to view available options
Color:
White
No. of Pockets:
1
Size:
Medium
Large
X-Large
2X-Large
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 2X-Large |
| Material | Spunbond Polypropylene |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| No. of Pockets | 1 |
| Collar Type | Folded |
| Latex Free | Yes |
| Packaging Type | 10 pieces per inner bag, 5 inner bags per master bag, 50 pieces per case |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction