Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ Polypropylene Shoe Covers
Shop All Tians International Products
Click to view available options
Color:
Green
White
Size:
X-Large
2X-Large
Description
- Disposal
- Anti-skid bottom
Specifications
Specifications
| Size | 2X-Large |
| Material | Polypropylene |
| Color | Green |
| Disposable | Single-use |
| Sole Type | Non-skid |
| Dimensions (L x W x H) | 13 x 11 x 10 in. (3.3 x 27.94 x 25.39 cm) |
| Length (English) | 13 in. |
| Length (Metric) | 3.3 cm |
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction