Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians epic™ Polypropylene Shoe Covers

Catalog No. p-4507538 Shop All Tians International Products
Click to view available options
Color:
Green
White
Size:
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of polypropylene

  • Disposal
  • Anti-skid bottom

Specifications

Size X-Large
Material Polypropylene
Color White
Disposable Single-use
Sole Type Non-skid
Dimensions (L x W x H) 12 x 11 x 9 in. (3.04 x 27.94 x 22.86 cm)
Length (English) 12 in.
Length (Metric) 3.04 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.