Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ SafeTrack-HD™ High Traction Boot Covers
Shop All Tians International Products
Click to view available options
Size:
Large
X-Large
Description
Polyethylene blend laminated to polypropylene substrate
- Disposable
- Heavy duty laminated fabric construction
- High skid resistance
- Durable and impervious to liquids
- Elastic opening, seamless bottom
Specifications
Specifications
| Size | X-Large |
| Material | Polyethylene, Polypropylene |
| Color | Gray |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| For Use With (Application) | Critical Environments |
| Certifications/Compliance | ASTM D1894 |
| Packaging Quantity | 200/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction