Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Tie-On Mask Holder-2VM

Visually manage two boxes of tie-on masks. One box in use, one back up.
$129.40 - $156.90
Specifications
Product Type | Face Mask Dispenser |
---|---|
Material | PETG |
For Use With (Application) | Healthcare |
For Use With (Equipment) | Tie-on masks |
Alert:
Consumables shown for demonstration purposes only and are not included with the product.
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
22-000-473
![]() |
Poltex
TIEMASK2VMM |
Magnetic Mount |
Each for $156.90
|
|
|||||
22-000-474
![]() |
Poltex
TIEMASK2VMW |
Wall Mount |
Each for $129.40
|
|
|||||
Description
- When bottom box is empty, simply slide front face open, remove empty box, and full box falls into place.
- Super durable and cleanable (alcohol resistant) PETG construction.
- Choose from mounting methods:
- Powerful Magnets
- Keyhole slots (note: mounting hardware not included. Customer must provide their own screw/anchor for their wall type)
- See image for dimensions
- Fits 3M 1818 Tie-On Surgical Face Mask
Specifications
Face Mask Dispenser | |
PETG | |
Healthcare | |
Tie-on masks |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title