Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Tilt-Adjust™ Sign Stand

Catalog No. p-7188040 Shop All AccuformNMC Products
Change view
Click to view available options
Style:
Single Spring
Spring-less
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19-169-607 Spring-less
19-169-608 Single Spring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-607 Supplier Accuform™ Supplier No. FRC750
Only null left
Add to Cart
Add to Cart

Accuform™ Tilt-Adjust™ Sign Stands, available in two types, provide a solution for displaying roll-up construction signs

Spring-less Stand:

  • Offers a lightweight, tilt-adjustable design for use in moderate winds and light traffic conditions
  • Can be placed on the ground at almost any slope, angle, or grade yet still display the sign straight-up
  • Spring-less design maintains rigidity by a vertical stabilizing bracket with an innovative tilt-adjust feature
  • Simply tilt the sign, and then adjust to desired angle for proper horizontal visibility
  • Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
  • Opens quickly and easily to a wide 65.5 x 43 in. footprint
  • Folds to a compact 5.75 x 7.75 x 25.50 in. size
  • For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)

Single-Spring Stand:

  • Single coil spring-loaded design adds weight, stability, and flexibility to stand up to wind loads and gusts
  • Added spring reduces stress on the post and offers additional elasticity for responding to wind stresses
  • Designed to remain upright on uneven, angled ground
  • Constructed of powder-coated, galvanized steel frames with non-slip rubber tips
  • Ergonomic design also allows users to lift up on legs to drop them into place
  • Leg levers for easy deployment - opens to a wide 67.5 x 42 in. footprint
  • Folds to a compact 8 x 6 x 25.25 in. size
  • For use with 36, or 48 in. diamond shaped roll-up construction signs with fiberglass cross-ribs (sold separately)

Specifications

For Use With (Equipment) 36 or 48 in. Diamond Shaped Roll-up Construction Signs
Material Galvanized Steel
Style Spring-less
Mounting Type Floor-standing
Dimensions (L x W x H) 5.75 x 7.75 x 25.5 in.
Color Orange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.