Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Tiltable Top Shelf with Lip

Catalog No. ttsm1200449
Click to view available options
Depth (English):
11.81 in.
15.75 in.
Width (English):
28.22 in.
34.25 in.
45.94 in.
57.76 in.
69.8 in.

Catalog No. TTSM1200449

Supplier: Treston™ TTSM1200449

Only null left
Add to Cart
Add to Cart

Lip can mount to front or back of shelf

  • Steel shelf for Treston upright tubes
  • Includes front lip (can also be installed at the back of the shelf)
  • Additional lip available (ordered separately)

Specifications

Width (Metric) 1167 mm
Width (English) 45.94 in.
Length (Metric) 1167 mm
Includes Shelf, lip, attachment hardware
Height (Metric) 32 mm
Length (English) 45.94 in.
Quantity 1 Ea.
Description Tiltable top shelf with lip
For Use With (Equipment) Treston Workstations
Height (English) 1.26 in.
Depth (English) 15.75 in.
Depth (Metric) 400 mm
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.