Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ MonitorMark™ Time Temperature Indicator, Sold by AquaPhoenix Scientific
SCI_ED

Catalog No. S26881 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Max. Temperature (Metric):
10°C
22°C
5°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
S26881 10°C
S26880 5°C
S26885 22°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S26881 Supplier 3M™ MonitorMark™ Supplier No. 9860C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solves the challenge of monitoring thermal exposure of temperature-sensitive products during transportation and storage

  • Inexpensive solution for monitoring product exposure to temperatures above specified limit over 48 hours
  • Self-adhesive backing for easy attachment to secondary packaging
  • Easily-interpreted visual results
  • Results indicate both exposure and relative time over which exposure occurred
  • Removable film activation strip starts monitoring process on demand for accuracy

Specifications

Length (Metric) 95 mm
Measurement Time 48 hrs.
Product Type Time temperature indicator
Length (English) 3.74 in.
Max. Temperature (English) 50°F
Max. Temperature (Metric) 10°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.