Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TIMEtoken Clip-on Badge

Catalog No. 19103136 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Application):
Contractor
Visitor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19-103-136 Visitor
19-103-137 Contractor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-136 Supplier Brady™ Supplier No. 95640
Add to Cart
Add to Cart

Minimize unauthorized use of badges. Brady™ TIMEtoken Badges self-expire to prevent re-use of badges. The perfect low cost clip-on paper badges for your security needs.

  • Low cost clip-on paper badges
  • With time-depenedent "backs" printed on them
  • Apply the TIMEtoken or TIMEspot badge over printed "back" to start expiration
  • Badges expire in one day

Specifications

Length (English) 3 in.
Color Red on white
Dimensions (L x W) 3 in. x 4 in.
For Use With (Application) Visitor
Width (English) 4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.