Learn More
Alfa Aesar™ Tin oxide, antimony doped, polymeric precursor, Oxide ≈ 30 wt%
Specifications
Solubility Information | Soluble in alcohols |
Physical Form | Viscous Liquid |
Concentration | Oxide ≈30 wt% |
Density | 1.61 g/mL |
Quantity | 25g |
Chemical Name or Material | Tin oxide, Antimony doped, Polymeric precursor |
Safety and Handling
GHS H Statement
H315-H319-H335
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS P Statement
P261-P280-P305+P351+P338-P304+P340-P405-P501a
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses, if present and easy to do.
Continue rinsing.
IF INHALED: Remove to fresh air and keep at rest in a position comfortable for breathing.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.
Warning
TSCA : Yes