Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ American Separates
Shop All Tingley Rubber Co. Products
Click to view available options
Closure Type:
Heavy-duty Snap
Length (English):
28 in.
29 in.
30 in.
31 in.
32 in.
Length (Metric):
71 cm
73.6 cm
76.2 cm
78.7 cm
81.2 cm
Size:
Small
Medium
Large
X-Large
3X-Large
4X-Large
Description
Economical, durable garments ideal for workers in agriculture, general industry, municipalities and construction.
- Lightweight coating is durable and stays supple in cold temperatures
- Non-woven lining absorbs moisture for all day comfort
- Batwing sleeve construction and generously cut for maximum freedom of movement
- Therm-O-Rad™ sealed seams for 100% waterproof protection
- Jacket features storm fly front and polar fleece thermal velour tip collar
- Overalls feature heavy duty snaps and suspender crossover
- All garments are mildew-resistant
Specifications
Specifications
Closure Type | Heavy-duty Snap |
Color | Yellow |
Material | PVC, Polyester |
Seam Type | Therm-O-Rad Sealed |
Size | Large |
Suspender | Crossover |
Construction | Non-woven Polyester |
For Use With (Application) | Agriculture, general industry, construction and municipalities |
Length (English) | 30 in. |
Length (English) Inseam | 30 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction