Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Better Grade PVC Work Boots
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
5
7
9
10
Description
Withstand abrasion, and provide resistance to chemicals such as alcohols, organic and inorganic acids, salts, and alkalis. 100% waterproof. Ideal for agriculture, industrial, and food processing applications.
- 15 in. high (38cm)
- Brown upper with crepe sole
- Cleated outsole spits out debris for excellent gripping action
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Outsole material is soft for excellent slip resistance and absorbs shock when walking
- Removable polypropylene insole wicks perspiration to help keep feet dry and comfortable
Compliance
Steel-toe work boots meet ANSI Z41 PT99 M/I/75/C/75.
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 PT99 M/I/75/C/75. |
| Color | Brown |
| For Use With (Application) | Ideal for agriculture, industrial, and food processing applications. |
| Height (English) | 15 in. |
| Height (Metric) | 38 cm |
| Material | PVC |
| Size | 10 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction