Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Better Grade PVC Work Boots

Catalog No. 19161290 Shop All Tingley Rubber Co. Products
Click to view available options
Size:
5
7
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Blend of high-quality PVC resins, low-temperature plasticizers, and nitrile rubber creates work boots that remain supple even in cold weather

Withstand abrasion, and provide resistance to chemicals such as alcohols, organic and inorganic acids, salts, and alkalis. 100% waterproof. Ideal for agriculture, industrial, and food processing applications.

  • 15 in. high (38cm)
  • Brown upper with crepe sole
  • Cleated outsole spits out debris for excellent gripping action
  • Injection molded construction for 100% waterproof protection
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Outsole material is soft for excellent slip resistance and absorbs shock when walking
  • Removable polypropylene insole wicks perspiration to help keep feet dry and comfortable

Compliance

Steel-toe work boots meet ANSI Z41 PT99 M/I/75/C/75.

Specifications

Certifications/Compliance ANSI Z41 PT99 M/I/75/C/75.
Color Brown
For Use With (Application) Ideal for agriculture, industrial, and food processing applications.
Height (English) 15 in.
Height (Metric) 38 cm
Material PVC
Size 5
Toe Material Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.