Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Comfort-Brite™ Rain Overalls
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
57 in.
60 in.
Specifications
Specifications
Closure Type | Fly Front with Snap |
Color | Fluorescent Orange, Red |
Material | PVC, Polyester |
Seam Type | Therm-O-Rad Sealed |
Size | Small |
Suspender | Quick-release Buckles, Crossover |
Construction | 2-piece, waterproof RF/heat sealed lap construction |
For Use With (Application) | Utilities, telecommunications, construction, transportation, DOT's, municipalities, waste management, general industry |
Includes | 2 in. Silver reflective tape |
Length (English) Inseam | 28 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction