Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ DuraScrim 3-Piece Rainsuits

Catalog No. 19260103 Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
36 to 38 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
Size (English) Waist:
32 to 34 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Double coated PVC on polyester suit offers durability at an economical price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame-resistant PVC coating.

  • 3-piece suit includes jacket, detachable hood and overalls
  • Storm fly front jacket seals out wind, rain and contaminants
  • Self-material collar resists contamination
  • Snap fly front overalls
  • Thicker outside coating for better abrasion resistance
  • Lighter interior coating protects fabric from chemical contamination
  • Mildew resistant
  • 100% waterproof Therm-O-Rad sealed seams for chemical splash protection
  • 90° sleeve-to-body angle full cut shoulder for freedom of movement
  • Take-up snaps on sleeves and ankle cuffs for adjustable fit
  • Achieved a passing result for ASTM F1671 resistance to viral penetration
  • Flame resistant tested, method ASTM D6413; self-extinguishing with flameout and afterglow less than or equal to 2 sec. after removal of ignition source and char length less than 6 in.

Specifications

Certifications/Compliance ASTM F1671 resistance to viral penetration; ASTM D6413 flame resistant tested
Color Yellow
For Use With (Application) Light chemical, construction, utilities, agriculture, food processing, general industry
Hood Type Detached
Material Polyester, PVC
Size X-Large
Size (English) Chest 48 to 50 in.
Size (English) Waist 44 to 46 in.
Size (Metric) Chest 121.9 to 127cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.