Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ HazProof™ Work Boots
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
7
8
9
10
11
12
13
Description
Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.
- Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
- Smooth exterior surface for easy decontamination
- Sure-grip cleated outsole has excellent abrasion and slip resistance
- Sturdy stretch closures for easy donning/doffing while wearing gloves
- Bright orange upper and contrasting cream outsole for high visibility
- Height: 11 in. (28cm)
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 PT99 EH |
| Color | Orange, Beige |
| Height (English) | 11 in. |
| Height (Metric) | 28 cm |
| Material | PVC |
| Seam Type | Seamless |
| Size | 9 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction