Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Vision™ Rain Bib Overalls
Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English) Inseam:
28 in.
29 in.
30 in.
31 in.
Size (English) Waist:
44 in.
46 in.
48 in.
50 in.
Description
ANSI/ISEA 107 compliant for high visibility and breathability. Use in environments where high visibility and breathability are desired for all-season safety and comfort.
Specifications
Specifications
| Closure Type | Snap Fly |
| Color | Fluorescent Yellow-Green |
| Material | Polyester (150D) |
| Seam Type | Taped |
| Size | Small |
| Includes | Hook and loop take-up straps at the leg cuffs, suspender straps with divider and quick release buckles |
| Length (English) Inseam | 28 in. |
| Length (Metric) Inseam | 71.1 cm |
| Size (English) Waist | 44 in. |
| Size (Metric) Waist | 111.7 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction