Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Safetyflex™ Separates

Catalog No. 191300955D Shop All Tingley Rubber Co. Products
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Style:
Plain front
Storm fly front
This item is not returnable. View return policy
This item is not returnable. View return policy

Flame and chemical resistant—ideal for chemical environments

  • Heavy exterior coating for excellent permeation performance; resists many acids, oils, alcohols, salts and alkalis
  • Light interior coating protects fabric from chemical contamination
  • All seams are Therm-O-Rad sealed—no needle holes for chemicals to penetrate
  • Double-coated PVC on stretch circular polyester knit fabric offers exceptional protection
  • Full cut shoulder with 90° sleeve to body angle provide maximum freedom of movement; tapered to fit in protective gloves or accommodate glove rings for added safety
  • Jacket also features storm fly front, hidden hardware, and self-material collar
  • Overall has plain front with premium snap-lock suspender buckles
  • Nonconductive, noncorrosive snaps and buckles
  • Distinctive safety green color for easy identification
  • Flame and mildew resistant

Garments are flame resistant, not flame retardant. Self extinguishing with flameout and afterglow less than two seconds after removal of ignition source (Test Method ASTM D6413-99).

Specifications

Size X-Large
Material PVC, Polyester
Color Green
Closure Type Hook and Loop
Seam Type Sealed
Certifications/Compliance ASTM D6413-99
Description Double Coated PVC on stretch circular Polyester Knit Fabric
Size (English) Inseam 31 in.
Size (Metric) Inseam 78.74 cm
Size (Metric) Waist 111.76 to 116.84 cm
Thickness 17 mil
For Use With (Application) Chemical environments
Weight (English) 0.81 lb.
Weight (Metric) 0.3 kg
Style Plain front
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.